84001-01 | PLANTRONICS

PLANTRONICS | 84001-01 | Savi W740-M wireless headset system, convertible, LYNC/MOC optimized (84001-01)

  • Manufacturer # 84001-01 | SAVI W740-M
  • Anixter #442525
Style: CONVERTIBLE
Type: WIRELESS HEADSET SYSTEM
Description

The Savi 700 series is changing the way productivity-focused office professionals communicate. With multi-device connectivity, an ultra-versatile convertible headset, and up to 350 feet of wireless range, now you can easily manage PC, mobile and desk p hone calls with the most intelligent wireless headset system on the market.

Features
  • 3-Way Connectivity to Easily Switch and Mix PC, Mobile and Desk Phone Audio
  • Automatically Routes Mobile Audio to Whichever Device You Pick Up
  • Easily Transfer Audio Between Headset and Mobile Phone to Take Calls on-the-Road
  • UC Presence Automatically Upated when on a PC, Mobile, or Desk Phone Call
  • Energy Efficient Adaptive Power System Optimizes for Range and Talk Time
  • Conference in up to Three Additional Headsets and Guests Can Continue Through Multiple Calls
  • Lightest DECT Wireless Headset on the Mrket
  • Three Comfortable Wearing Styles
  • Hot Swappable Battery for Unlimited Talk Time
  • Most Secure DECT Headset on the Market Certified by DECT Forum
  • Advanced Wideband Audio Using CAT-iq Technology for High Definition Voice Quality
  • Noise-Canceling Microne Reduces Background Noise Interruptions
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Voice Sounds
  • Version Optimized for Microsoft Lync
  • Ideal for Professionals Who Use a Mix of PC, Mobile and Desk Phone Communications While in the ffice for Conference Calls, Webinars, Video Conferencing and Listening to Multimedia
  • Hearing Protection SoundGuard Digital Protects Against Sound Levels Above 118 dBa
  • Time-Weighted Average Prevents Average Daily Noise Exposure Level from Exceeding 85 dBa
  • 1 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items