84004-01 - PLANTRONICS - W720-M - Wireless | Anixter
84004-01 | PLANTRONICS

PLANTRONICS | 84004-01 | Wireless Headset System, Over-the-head, Monaural, DECT 6.0, 13 Hour Talk Time, 350' Range, 6800 Hz Frequency, Connects To PC/Mobile/Desk Phone, UC Version

  • Manufacturer # 84004-01 | W720-M
  • Anixter #500648
Style: OVER THE HEAD
Type: HEADSET SYSTEM
Description

The Savi 700 series is changing the way productivity-focused office professionals communicate. With multi-device connectivity, an ultra-versatile convertible headset, and up to 350 feet of wireless range, now you can easily manage PC, mobile and desk p hone calls with the most intelligent wireless headset system on the market.

Features
  • 3-way connectivity to easily switch and mix PC, mobile, and desk phone audio.
  • Automatically routes mobile audio to whichever device you pick up.
  • Easily transfer audio between headset and mobile phone to take calls on-the-road.
  • UC presence automaticall updated when on a PC, mobile, or desk phone call.
  • Energy efficient adaptive power system optimizes for range and talk time.
  • Conference in up to three additional headsets and guests can continue through multiple calls.
  • Lightest DECT wireless headset o the market.
  • Three comfortable wearing styles.
  • Hot swappable battery1 for unlimited talk time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items