84007-03 - PLANTRONICS - W410 - Savi Office | Anixter
84007-03 | PLANTRONICS

PLANTRONICS | 84007-03 | Savi Office W410, USB Wireless Headset System, Over-the-head (Monaural), DECT 6.0, 9 Hour Talk Time, 300' Range, 6800 Hz Frequency, Connects To PC/Mac Via USB Adapter, UC Version

  • Manufacturer # 84007-03 | W410
  • Anixter #500643
Style: OVER THE HEAD
Type: HEADSET SYSTEM
Description

The Savi 400 Series offers the highest level of wearing style choice and best-in-class PC audio in a convenient, portable package. Whether you are in the office or remote, enjoy excellent audio quality, the ability to roam up to 300 feet from your PC, and a high-quality carrying case for increased portability.

Features
  • Manage PC voice communications and multi-media with the only DECT wireless system on the market.
  • One-touch call answer/end/flash, vol+/-, mute from the headset for simple PC call management.
  • An energy-efficient adaptive power system, delivers longer talk and standby times.
  • DECT technology provides better audio; eliminates interference from Wi-Fi networks.
  • Advanced wideband audio using CAT-IQ technology for high definition voice quality.
  • Noise-canceling microphone reduces background noise interruptins, ensuring great audio quality and easing listener fatigue.
  • Enhanced Digital Signal Processing (DSP) provides more natural sounding voice.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items