84693-01 | PLANTRONICS

PLANTRONICS | 84693-01 | Wireless Headset System, Convertible, DECT 6.0, 7 Hour Talk Time, 350' Range, 6800 Hz Frequency, Connects to Desk Phone

  • Manufacturer # 84693-01 | CS540
  • Anixter #442594
Style: CONVERTIBLE
Type: WIRELESS HEADSET SYSTEM
Description

Plantronics legendary CS family is setting a wireless standard for desk phone communication with the CS500 Series. The system features the lightest DECT headset on the market, a streamlined design and professional performance all with the same reliabil ity for hands-free productivity that has made the CS family a bestseller for over a decade.

Features
  • Gain Mobility Multitask Hands-Free up to 350 Ft
  • One-Touch Call Answer/End, Volume and Mute
  • Conference in up to Three Additional Headsets for Enhanced Collaboration
  • DECT Technology Provides Better Audio Eliminates Interference from Wi-Fi Networks
  • Advaed Wideband Audio Using CAT-iq Technology for High Definition Voice Quality
  • Noise-Canceling Microphone Reduces Background Noise Interruptions, Ensuring Great Audio Quality and Easing Listener Fatigue
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Sounding Voice
  • Most Secure DECT Headset on the Market Certified by DECT Forum
  • Elegant Magnetic Headset Docking
  • Lightest DECT Wireless Headset on the Market
  • Ideal for Office and Desk-Centric Workers Across the Enterprise Looking for a Simplto-Set-Up, Simple-to-Use Wireless Offering for Managing Desk Phone Calls
  • Hearing Protection SoundGuard Protects Against Sound Levels Above 118 dBa
  • 1 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items