86002CY SL001 - ALPHA WIRE - | Anixter
86002CY SL001 | ALPHA WIRE

ALPHA WIRE | 86002CY SL001 | Xtra-Guard-Performance-Cable, Xtra-Guard-Flex, 2 Conductor, 28 AWG, Foil SPIRAL, 300 V, PVC Jacket, SR-PVC Insulation, 0.174 Jacket Diameter, 0.04 Jacket Thickness, 7/36 Stranding, Continuous Flex Data

  • Manufacturer # 86002CY SL001
  • Anixter #A86002CY
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 28 AWG
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: SHIELDED
Standards: UL/CSA/CE
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Applications

Alpha Wire Xtra-Guard Flex cables are long-lasting flexible cables designed to provide excellent performance in high-flex, high torsion, and continuous-flex applications, such as motion control and robotics.

Tech. Info & Standards

CA Prop 65
CE
CSA CMG
CSA FT4
CSA AWM I_II A_B
UL CM
UL AWM 2661
UL AWM 10002

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items