86501CY SL001 | ALPHA WIRE

ALPHA WIRE | 86501CY SL001 | Xtra-Guard-Performance-Cable, Xtra-Guard-Flex, 1 Pair, 26 AWG, SupraShield Premium Foil Braid, 300 V, PVC Jacket, SR-PVC Insulation, 0.194 Jacket Diameter, 0.04 Jacket Thickness, 7/34 Stranding, Continuous Flex Data

  • Manufacturer # 86501CY SL001
  • Anixter #A86501CY
Conductor Count: 1 PAIR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 26 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: SHIELDED
Standards: UL/CSA/CE
Voltage Range: 300V OR 300/500V
Applications

Alpha Wire Xtra-Guard Flex cables are long-lasting flexible cables designed to provide excellent performance in high-flex, high torsion, and continuous-flex applications, such as motion control and robotics.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA CMG
CSA FT4
UL AWM 10002
UL AWM 2661
UL CM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items