87680-01 - PLANTRONICS - B235-M - Bluetooth | Anixter
87680-01 | PLANTRONICS

PLANTRONICS | 87680-01 | Bluetooth Headset, Over-the-Ear, Windows or Mac OS, Bluetooth v3.0 + EDR, 7 Hour Talk Time, 6800 Hz Frequency, Connects to PC/Mobile Phone, Microsoft Lync, 18 Gram Item Weight

  • Manufacturer # 87680-01 | B235-M
  • Anixter #488198
Style: OVER THE EAR
Type: WIRELESS HEADSET SYSTEM
Description

Plantronics Voyager Legend UC meets the demands of mobile professionals like never before, with connectivity to PC, smartphone or tablet. Smart sensor technology anticipates your needs, voice alerts keep you informed and voice commands keep you in char ge. A portable case and desktop stand are included for anywhere charging, while precision-tuned triple mics cancel noise and wind-it's the only headset you need for your mobile life.

Features
  • Multi-Device Connectivity Lets You Manage PC and Mobile/Tablet Phone Calls from a Single Headset
  • Portable USB Bluetooth Mini-Adapter Can Stay in Your Laptop Port for Always-Ready Connectivity
  • Use Your Voice to Answer Incoming Mobile Calls and for a Host of Other Commands
  • Enhanced Voice Alerts Tell You Caller Name (Mobile Calls Only), Connection Status, Talk Time Remaining and More
  • Precision Tuned Triple-Mic with Enhanced DSP for Superior Noise Cancellation
  • PC Wideband Delivers Heightened Speech Carity, Providing the Best Possible PC Audio Quality
  • Advanced WindSmart Technology Provides Three Layers of Wind Protection
  • Integrated A2DP Lets You Listen to Streaming Media from Your Mobile Phone or Tablet
  • Ideal for Mobile Professionals Who Use PC Adio, Mobile Phone or Tablet Communications Featuring Smart Sensor Technology Now with Voice Command Menu (Mobile Phone Only)
  • Hearing Protection SoundGuard Sound Leveling for Listening Comfort and Acoustic Limiting for Protection Against Sounds Above 1 18 dBa
  • 1 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items