8980L-VFR - LEVITON - Cable Management Duct, | Anixter
8980L-VFR | LEVITON

LEVITON | 8980L-VFR | Cable Management Duct, Front and Rear, Vertical, Rack Mount, 8" Width x 8" Depth Channel, 80" Length x 8.5" Width x 17.5" Height, ABS Plastic Channel, With PVC Black Hinged Cover

  • Manufacturer # 8980L-VFR
  • Anixter #508870
Features
  • Ideal for Today's Large Scale Deployments and Cat 6A Installations with Typical Larger Diameter Cable
  • Channels Include Mounting Bracket Kit and Two Covers, One Slack Loop Organizer and One Cable Retainer Per 80 Inch Side (Front or Front/Rear)
  • Covers Featu
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items