900002024 | HIRSCHMANN

HIRSCHMANN | 900002024 | Industrial Ethernet Cord Set, RJ45 to RJ45, 24 AWG, TPE, Teal Jacket, 1.0M

  • Manufacturer # 900002024 | J424TPESTJT01.0M
  • Anixter #457177
Rating: IP20
Type: PATCH CABLE
Description

Industrial Ethernet CAT 5E, TPE unshielded, 4-pair, 24 AWG cable, bonded-pairs, stranded (7x32) tinned copper conductors, polyolefin insulation, and industrial grade sunlight-and-oil-resistant, teal jacket.

Specifications
  • Pins: 8
  • Housing/Molded Body: Pre-Tinned Copper Alloy
  • Insert: Clear Polycarbonate
  • Contacts: 50 u Gold Contact over Nickel Plated
  • Ingress Protection Rating: IP 20
  • Temperature Range: -20C to +75C
  • CMR(UL): CMR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items