9058 BK001 - ALPHA WIRE - | Anixter
9058 BK001 | ALPHA WIRE

ALPHA WIRE | 9058 BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 20 AWG, Braid, 1400 V, PVC Jacket, 0.195 Jacket Diameter, 0.028 Jacket Thickness, 0.116 Core Diameter, Solid

  • Manufacturer # 9058 BK001
  • Anixter #A9058
Braid %: 81% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 53 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17/28-RG58
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

UL - AWM_STYLE 1354
MIL - JAN-C-17A _ RG-58_U
ROHS - RoHS Compliance
CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items