909627R | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 909627R | 24-8C SOL BC PVC JKT BLK

  • Manufacturer # 909627R
  • Anixter #909627R
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 8 CONDUCTOR
Jacket Color: BLACK
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items