909794 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 909794 | 18-5 STR BC PVC TPE JKT YEL 300V 105C

  • Manufacturer # 909794
  • Anixter #909794
Armor: NO ARMOR
Conductor Count: 5 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: TPE-THERMOPLASTIC ELASTOMER
Screen/Shield: NO SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items