91392-1 | COMMSCOPE

COMMSCOPE | 91392-1 | Pro-Crimper Iii Undercarpet Hand Crimping Tool Assembly

  • Manufacturer # 91392-1
  • Anixter #444574
Copper Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Tap/Splice Hand Tool
  • Other.Comment: Use with taps and splices
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Components
  • Product Type Features.Product Classification: Accessories - Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items