931783001 - HIRSCHMANN - G 30 KW 3 M 2m; | Anixter
931783001 | HIRSCHMANN

HIRSCHMANN | 931783001 | G 30 KW 3 M 2m; Cable Plug with integrally molded lead, 3 contacts + PE, cable material: PVC, Type B, Type: H05 VV-F 3G0,75, 10A, 250V, cable length: 2m

  • Manufacturer # 931783001
  • Anixter #462503
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items