932578011 - HIRSCHMANN - STAS 4 K 075 SI | Anixter
932578011 | HIRSCHMANN

HIRSCHMANN | 932578011 | STAS 4 K 075 SI 1000mm grey; Molded-on Cable Plug with harmonized lead (DIN VDE 0282) and safety bracket, 4 contacts + PE, male, cable type: H05 RR-F3G 0,75, cable color: grey, cable length: 1m

  • Manufacturer # 932578011
  • Anixter #462613
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items