933039100 - HIRSCHMANN - ELKE 412 PG9 Sn; | Anixter
933039100 | HIRSCHMANN

HIRSCHMANN | 933039100 | ELKE 412 PG9 Sn; Screw-in Appliance Socket, PG 9 front mounting thread, with wire ends, screw locking, O-ring included, 4 contacts, female, cable material: PVC, cable length: 0.2m, 4A 250V AC/DC

  • Manufacturer # 933039100
  • Anixter #462666
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items