933040100 - HIRSCHMANN - ELKE 512 PG9 Au; | Anixter
933040100 | HIRSCHMANN

HIRSCHMANN | 933040100 | ELKE 512 PG9 Au; Screw-in Appliance Socket, PG 9 front mounting thread, with wire ends, screw locking, O-ring included, 5 contacts, female, cable material: PVC, cable length: 0.2m, 4A 50V AC/DC

  • Manufacturer # 933040100
  • Anixter #462667
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items