933146001 | HIRSCHMANN

HIRSCHMANN | 933146001 | ELST 3308 RV FM 8 05; Front-mounting Appliance connector with stranded wire, snap or screw locking, M8 x 0.5 mounting thread, metal casing, O-ring included, 3 contacts, male, cable length: 0.5m, cable material: PVC

  • Manufacturer # 933146001
  • Anixter #462690
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items