933249112 | HIRSCHMANN

HIRSCHMANN | 933249112 | GMNL-K 2000 LED 24 GB1 ZZ 5m black; Cable Socket with molded-on-lead, rectifier with protective circuit (Z-diode) and Function indicator (LED), 2 contacts + PE, DIN EN 175 301-803-B, Type B, cable material: PVC, 8A 24V AC/DC

  • Manufacturer # 933249112
  • Anixter #462709
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items