933383100 | HIRSCHMANN

HIRSCHMANN | 933383100 | ELKE 3308 V FM 8 05; Front-mounting Appliance Socket with stranded wire, screw locking, M8 x 0.5 mounting thread, metal casing, O-ring included, 3 contacts, female, cable length: 0.5m, cable material: PVC

  • Manufacturer # 933383100
  • Anixter #462721
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items