933663042 | HIRSCHMANN

HIRSCHMANN | 933663042 | ELST-K 3308 PVC 025 5m; Straight Cable Plug, with integrally molded lead, snap or screw locking, 3 contacts, male, cable material: PVC, cable length: 2m, cable color: black, cable type: LiYY, cable length: 5m

  • Manufacturer # 933663042
  • Anixter #462739
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items