934537021 - HIRSCHMANN - EF12H4DFIX Au; | Anixter
934537021 | HIRSCHMANN

HIRSCHMANN | 934537021 | EF12H4DFIX Au; Appliance Socket for front panel and back-wall mounting with wire ends front mounting thread M16 x 1.5 screw- / M12 push-pull Fast-Lock O-Ring included, D-coded, 4 contacts, female, cable material: PVC, cable length: 0.2m, metallic housing

  • Manufacturer # 934537021
  • Anixter #462821
Rating: IP67
Type: CONNECTORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items