934691001 - LUMBERG AUTOMATION - Digital | Anixter
934691001 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934691001 | Digital input module, 16 digital input channels, EtherNet/IP devices, rotary address switches for setting addresses, M12 LAN connector, D-coded

  • Manufacturer # 934691001
  • Anixter #508112
Type: I/O DEVICE
Description

The new ruggedized EtherNet/IP modules in the LioN series (LioN-R) guarantee maximum security for data communication. The galvanic isolation between sensors and actuators and the higher level bus system reliably protects the controllers from interference.

Features
  • Galvanic isolation between sensors and actuators and EtherNet/IP guarantees secure data communication
  • Diecast zinc housings and short-circuitproof outputs provide maximum mechanical stability and functional reliability
  • Easy diagnostics concept saves time when locating faults, reducing operating costs as a result
Applications

The ruggedized LioN modules can be used wherever inputs and outputs need to be networked securely with controllers under harsh environmental conditions - for instance in mechanical and plant engineering. Thanks to their robust design they can even with stand applications involving welding sparks, filings, or aggressive coolants and lubricants.

Tech. Info & Standards

As the Modules are Enclosed in a Stable Zinc Diecast Housing, They can Withstand Even the Most Rugged Environmental Conditions. In Addition, Short-circuit Proof Outputs Ensure Maximum Functional Reliability - Which Equates to Highly Productive Machines and Systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items