934692002 - LUMBERG AUTOMATION - Digital | Anixter
934692002 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934692002 | Digital output module, 16 digital output channels with galvanic isolation, PROFINET device, M12 LAN port, 4 poles D-coded, 7/8" power supply 5 poles

  • Manufacturer # 934692002
  • Anixter #508116
Type: I/O DEVICE
Description

The robust design and high level of functional reliability of the new ruggedized modules in the LioN series (LioN-R) for PROFINET provide secure
connections between actuators/sensors and control units, even under extreme environmental conditions.

Features
  • Combined with the "easy diagnostics" concept, the galvanic isolation between sensors/actuators and PROFINET provides maximum availability for systems and machines
  • The integrated 2-port switch (10/100 Mbit/s), cost-effective line topologies can be implemented without additional switches
  • A higher level of efficiency is achieved, due to standardized M12 connectors that considerably reduce wiring efforts and permit simple and fast extensions to the existing plant and equipment
Applications

The LioN-R modules for PROFINET make it possible to implement dependable and flexible solutions, especially in mechanical and plant engineering. Thanks to their robust design, they are capable of withstanding welding sparks, shavings or aggressive coolants and lubricants. Equipped machines and systems can be employed in areas such as the automotive industry, where the AIDA group of manufacturers have opted for PROFINET as their network standard. Numerous other sectors can also benefit from the ruggedized LioN-R modules.

Tech. Info & Standards

Galvanic Isolation Between Sensors/Actuators and PROFINET, Together With Short Circuit-proof Outputs, Ensure Extremely Reliable Data Transmission.
The Encapsulated Metal Housing also Brings a High Level of Mechanical Stability and Provides Maximum Protection Against Harsh Environmental Conditions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items