942003101 - HIRSCHMANN - MACH104-20TX-FR - | Anixter
942003101 | HIRSCHMANN

HIRSCHMANN | 942003101 | MACH104-20TX-FR; 24 port Gigabit Ethernet Industrial Workgroup Switch (20 x GE TX ports, 4 x GE SFP combo Ports)

  • Manufacturer # 942003101 | MACH104-20TX-FR
  • Anixter #450075
Type: ETHERNET SWITCH (MANAGED)
Description

24 port Gigabit Ethernet Industrial Workgroup Switch (20 x GE TX ports, 4 x GE SFP combo Ports), managed, Software Layer 2 Professional, Store-and-Forward-Switching, IPv6 Ready, fanless design; 24 ports in total; 20x (10/100/1000 BASE-TX, RJ45) and 4 Gigabit Combo Ports (10/100/1000 BASE-TX, RJ45 or 100/1000 BASE-FX, SFP)

Features
  • Redundancy Functions
  • (RSTP, MRP, HIPER-Ring, Redundant Coupling, Link Aggregation)
  • Protection from Unauthorized Access
  • Synchronized System Time in the Network
  • Network Load Control
  • Operation Diagnosis
  • Diagnostics (hardware self-testing)
  • Reset
  • Priority
  • VLAN
  • Web-Based Interface
  • Command Line Interface
  • SNMP
  • 802.1x Port Authentication
  • Real Time Clock
  • Redundant Power Supply
Applications

MACH100 switches are designed primarily for the control room environment and the verge of the office world. They offer an operating temperature from 0 C bis 50 C at fanless cooling as well as low initial investment, high quality and durability. There are switches available with a fixed port number or as an modular workgroup switches. The possible option of SFP modules increases the flexibility to cope with changes in the network in the most efficient way.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items