942036101 | HIRSCHMANN

HIRSCHMANN | 942036101 | IOLAN SDS4 HL; Industrial Ethernet media converter

  • Manufacturer # 942036101
  • Anixter #459172
Type: PROTOCOL CONVERTER
Description

Industrial Ethernet media converter which is approved for use in Ex Zone 2, additionally features an extensive range of security functions such as RADIUS authentication, SNMPv3, and IPSec VPN Gateway. This converter also has four serial interfaces for RJ45 ports. The converter can be mounted directly on a wall, or on a top-hat rail using an (optional) adapter; 4 x RS 232 / RS 422 / RS 485 on RJ45 connector, 1 x 10/100BaseTX Ethernet

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items