942036201 - HIRSCHMANN - IOLAN SDS3 M; | Anixter
942036201 | HIRSCHMANN

HIRSCHMANN | 942036201 | IOLAN SDS3 M; Industrial Ethernet media converter

  • Manufacturer # 942036201
  • Anixter #459173
Type: PROTOCOL CONVERTER
Description

Industrial Ethernet media converter has three serial RJ45 interfaces and is equipped with a V.92/V.90 modem that enables the converter to be connected to wide area networks. The converter can be mounted directly on a wall, or on a top-hat rail using an (optional) adapter; 3 x RS 323 / RS 422 / RS 485 via RJ45 connector, 1 x modem port RJ11 connector, V.92/V.90 standard, 1 x 10/100BaseTX Ethernet

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items