942051001 - HIRSCHMANN - SPIDER 5TX PD EEC - | Anixter
942051001 | HIRSCHMANN

HIRSCHMANN | 942051001 | 5 Port Switch with 5 x TX Ports therefrom 1 x PoE PD Port; enhanced environmental conditions

  • Manufacturer # 942051001 | SPIDER 5TX PD EEC
  • Anixter #508046
Type: ETHERNET SWITCH (UNMANAGED)
Description

SPIDER Series Unmanaged DIN Rail Mount Ethernet Switches - Entry-level Industrial Unmanaged Switches: the SPIDER family of switches provides users with an economical, yet highly reliable hardened Ethernet switch. Models are available with Gigabit and P oE ports.

Applications

All copper/RJ45 ports are auto-negotiating and auto-crossing -- the SPIDERS will work with either patch or cross-over cables. The 100 Mbps fiber ports are available in multimode (MM) and single-mode (SM) with either SC or ST sockets (Gigabit fiber is via SFPs - see page 65). All SPIDER
switches are extremely compact and have LED indicators that provide information on power status, link status, and data rate.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items