943988002 | HIRSCHMANN

HIRSCHMANN | 943988002 | OCTOPUS OS20-0010001S1STREPHH; Managed IP 67 switch

  • Manufacturer # 943988002
  • Anixter #458976
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)
Description

Managed IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 professional, electrical Fast-Ethernet (10/100 Mbit/s) and fiber-optic 100BASE-FX single-mode ports according to IEC 63076-3-106 version 1; 8 x 10/100 BAS E-TX, M12 D coding, 4-pole, TP cable; auto-crossing, auto-negotiation, auto-polarity 2 x 100 BASE FX single-mode, housing ISO/IEC 24702 and IEC 63076-3-106 Version 1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items