95-000-61 - CORNING - FC UNICAM MULTIMODE | Anixter
95-000-61 | CORNING

CORNING | 95-000-61 | FC UNICAM MULTIMODE FIBER CONNECTOR CERAMIC TIP 62.5/125 MULTIMODE FIBER, 3.0 MM AND 0.9 MM JACKET INSTALL WITH 170006

  • Manufacturer # 95-000-61
  • Anixter #518118
Connector Type: FC
Fiber Size (microns): 62.5
Fiber Type: MULTI MODE
Tip Material: Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items