964830-1 - COMMSCOPE - Einfach-Rahmen | Anixter
964830-1 | COMMSCOPE

COMMSCOPE | 964830-1 | Einfach-Rahmen

  • Manufacturer # 964830-1
  • Anixter #534777
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Faceplate suitable for all outlets with a 75x75mm footprint 28PEHA 29 26lt Bbr 26gt B 0D 0A-External Dimensions80x80mm 26lt Bbr 26gt B

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items