966740-2 - COMMSCOPE - Aufputzgeh Kit80X80 | Anixter
966740-2 | COMMSCOPE

COMMSCOPE | 966740-2 | Aufputzgeh Kit80X80

  • Manufacturer # 966740-2
  • Anixter #503876
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Surface mount outlet back box and faceplate, almond RAL 1013

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items