969733-4 - COMMSCOPE - Lwl-Dose 2Xsc-Stdup | Anixter
969733-4 | COMMSCOPE

COMMSCOPE | 969733-4 | Lwl-Dose 2Xsc-Stdup

  • Manufacturer # 969733-4
  • Anixter #526686
Category: FIBER
Color: WHITE
Gang: 2
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: SC
Wiring: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items