974 - VTECH COMMUNICATIONS INC - AT&T 4-LINE | Anixter
974 | VTECH COMMUNICATIONS INC

VTECH COMMUNICATIONS INC | 974 | AT&T 4-LINE TELEPHONE EXPAND. UP TO 12 STATIONS W/CALLER ID TITANIUM BLUE

  • Manufacturer # 974
  • Anixter #286147
Call Waiting: YES
Caller ID: YES
Data Port: NO
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: NO
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: MULTI LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items