98296-8 - COMTROL CORPORATION - RocketPort | Anixter
98296-8 | COMTROL CORPORATION

COMTROL CORPORATION | 98296-8 | RocketPort III 8 Port USB serial hub

  • Manufacturer # 98296-8
  • Anixter #480572
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort USB Serial Hub III is a USB-attached 8-port serial expansion device for PC-based servers and client computers.

Features
  • RoHS Directive 2002/95/EC compliant
  • Simplified serial-port expansionadd eight, individual, high-speed RS-232 serial ports per RocketPort USB Serial Hub
  • Superior application compatibility serial ports appear as standard COM/TTY ports, accessible by any application
  • Complete out-of-the-box solution no need to open chassis or install expansion cards. Simply connect the RocketPort USB Serial Hub III to an available USB port
  • Robust serial port interface support supports all standard serial devices. Includes modem control, and hardware and software flow control on all ports
  • Quick, easy installno IRQs, I/O addresses, or DMA channels to configure
  • Measures less than 1.75 tall
  • Persistent serial port settingsinitially installed serial port configuration remains consistent regardless of which USB port is used on the system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items