9913 0101000 - BELDEN - Coax - RG-8/U Type | Anixter
9913 0101000 | BELDEN

BELDEN | 9913 0101000 | Coax - RG-8/U Type RG-8/U Type Coax Black

  • Manufacturer # 9913 0101000
  • Anixter #B9913
Approx. Wt. lb./1,000 ft.: 116
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor AWG: 10 AWG Solid Bare Copper
Conductor Diameter: 0.0370 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.108
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.108/10/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SSPE-SEMI SOLID POLYETHYLENE
Dielectric Type/Jkt.: Air-core PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.286
Jacket Material Color (O.D. in.): PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CM, CL2
Nom. O.D. (in.): 0.405
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

10 AWG solid .108" bare copper conductor, semi-solid polyethylene insulation, Duobond II + tinned copper braid shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items