99355-1 - COMTROL CORPORATION - RocketPort | Anixter
99355-1 | COMTROL CORPORATION

COMTROL CORPORATION | 99355-1 | RocketPort uPCI 16 Port PCI serial card

  • Manufacturer # 99355-1
  • Anixter #480570
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort uPCI 16-Port serial expansion card is compatible with all current 3.3 and 5.0 Volt PCI bus architectures. It provides 16 "native" serial ports utilizing a single PCI card slot and an external serial interface module.

Features
  • RoHS Directive 2002/95/EC compliant
  • Universal PCI design supporting 3.3 and 5.0 Volt PCI bus architectures ensures compatibility with all current PCI bus architectures
  • I/O mapping capabilities simplifies installation, eliminates memory conflicts, and enables plug-and-play compatibility
  • 16-port serial expansion utilizing a single PCI slot delivers large scale serial port expansion
  • Standard IT rackmount RJ45 and surge protected DB25 interfaces available provides compatibility with existing rackmount equipment and harsh environments
  • On-board dedicated 36MHz RISC processor minimizes "host" CPU utilization
  • Support for RS-232 and RS-422 interfaces on each port provides more options and enhanced compatibility
  • Transmit buffers 16 times larger, and receive buffers 64 times larger than a 16550 UART helps ensure smooth, efficient data transfer
  • Robust driver support enables card to work seamlessly with popular operating systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items