99356-8 | COMTROL CORPORATION

COMTROL CORPORATION | 99356-8 | RocketPort uPCI 32 Port PCI serial card

  • Manufacturer # 99356-8
  • Anixter #480558
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort uPCI 32-Port serial expansion card is compatible with all current 3.3 and 5.0 Volt PCI bus architectures. It provides 32 "native" serial ports utilizing a single 32- or 64-bit PCI card slot and an external serial interface module.

Features
  • RoHS Directive 2002/95/EC compliant
  • Universal PCI design supporting 3.3 and 5.0 Volt PCI bus architectures ensures compatibility with all current PCI bus architectures
  • I/O mapping capabilities simplifies installation, eliminates memory conflicts, and enables plug-and-play compatibility
  • Multiport serial expansion using a single slot maximizes host expansion capabilities; adds additional COM ports using only one slot
  • Standard IT rackmount RJ45 and surge protected DB25 interfaces available provides compatibility with existing rackmount equipment and harsh environments
  • On-board dedicated 36MHz RISC processor
  • Support for RS-232 and RS-422 interfaces on each port provides more options and enhanced compatibility
  • Transmit buffer 16 times larger, and receive buffers 64 times larger than a 16550 UART helps ensure smooth, efficient data transfer
  • Robust driver support enables card to work seamlessly with popular operating systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items