99365-0 - COMTROL CORPORATION - RocketPort | Anixter
99365-0 | COMTROL CORPORATION

COMTROL CORPORATION | 99365-0 | RocketPort uPCI 8 Port PCI serial card - low profile

  • Manufacturer # 99365-0
  • Anixter #480574
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort uPCI 8-Port Low Profile serial port expansion card is compatible with all current 3.3 and 5.0 Volt PCI bus architectures. It's halfheight design enables it to be used in both standard or low profile servers.

Features
  • RoHS Directive 2002/95/EC compliant
  • Universal PCI design supporting 3.3 and 5.0 Volt PCI bus architectures ensures compatibility with all current PCI bus architectures
  • I/O mapping capabilities simplifies installation, eliminates memory conflicts, and enables plug-and-play compatibility
  • RS-232, RS-422, and surge protected DB25 interfaces available delivers more options and enhanced compatibility
  • Half-height design allows installation in standard or low profile servers
  • On-board dedicated 44MHz RISC processor minimizes "host" CPU utilization
  • Transmit buffer 16 times larger, and receive buffers 64 times larger than a 16550 UART helps ensure smooth, efficient data transfer
  • Robust driver support enables card to work seamlessly with popular operating systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items