99441-1 - COMTROL CORPORATION - DeviceMaster | Anixter
99441-1 | COMTROL CORPORATION

COMTROL CORPORATION | 99441-1 | DeviceMaster UP 1-Port 5-30 V DC

  • Manufacturer # 99441-1
  • Anixter #480557
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The DeviceMaster UP offers a flashable solution that configures in minutes via the web, allowing you to support the major industrial Ethernet PLC networks - EtherNet/IP, PROFINET, or Modbus/TCP - on a single platform.

Features
  • DualConnectPlus(tm) Technology simultaneously connect both serial and Ethernet devices to PLCs and/or applications. String, RFID, and barcode data filtering eliminates redundant data while extracting the RFID and barcode parameters.
  • Provide PLC connectivity to standard serial devices with protocol support for EtherNet/IP, PROFINET, Modbus/TCP, Modbus RTU/ASCII, and TCP/IP
  • Supported PLC models
  • EtherNet/IP: Allen Bradley ControlLogix Family, SLC 5/05, PLC-5, MicroLogix
  • PROFINET: Siemens ET 400, 300 S7
  • Modbus: Modicon Quantum, Premium, Momentum, Compact, Micro, GE Fanuc Rx7i, Rx3i, 90-70, 90- 30, Versamax
  • Wide - 37 to 74C Industrial Temperature Range
  • Variable power input eliminates need for power converters
  • PortVision Plus monitoring and management software Automatically monitors devices on the network and enables user to view status, update firmware and resolve issues remotely
  • RoHS Directive 2002/95/EC compliant
  • Security Features SSL & SSH management, SSL serial data stream encryption
Applications

The DeviceMaster UP provides innovative EtherNet/IP, Modbus, and Profinet IO connectivity to a wide variety of devices. It can enable you to quickly connect PLCs, SCADA, OPC Servers and applications to devices such as barcode scanners, RFID readers, weigh scales, vision systems, printers, encoders, HVAC and sensors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items