99445-9 - COMTROL CORPORATION - DeviceMaster | Anixter
99445-9 | COMTROL CORPORATION

COMTROL CORPORATION | 99445-9 | DeviceMaster RTS 4 Port Serial device server with DB9 connections - RS/232/422/485

  • Manufacturer # 99445-9
  • Anixter #480565
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The Comtrol DeviceMaster RTS 4-Port DB9 is a four-port device server designed for network-enabling serial communications devices.

Features
  • RoHS Directive 2002/95/EC compliant
  • NEMA TS2 certified
  • No serial cable distance limitations 4-Port DB9 ethernet serial bridge enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • Software selectable RS-232/422/485 serial interfaces simplify setup and eliminate mechanical tampering associated with DIP switch products
  • Application compatibility supports native COM, TTY, or TCP/IP socket communication modes
  • Web-based configuration makes setup and management changes quick and easy
  • Real-time e-mail event notification alerts administrator of potential connection and security issues
  • Rugged metal housing enables panel and optional rack mounting
  • Temperature rated for extreme conditions operating temperature of -37 to 74C enables DeviceMaster to function in a wide variety of harsh environments
  • PortVision Plus remote monitoring and management software automatically locates DeviceMasters on the network, enables user to view status, update firmware, and resolve issues remotely
  • Security Features SSL & SSH management, SSL serial data stream encryption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items