99450-3 - COMTROL CORPORATION - DeviceMaster | Anixter
99450-3 | COMTROL CORPORATION

COMTROL CORPORATION | 99450-3 | DeviceMaster RTS 16 Port Serial device server with RJ45 connetions - RS/232/422/485

  • Manufacturer # 99450-3
  • Anixter #99450-3
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The Comtrol DeviceMaster RTS 16-Port RJ45 is a 16-port device server designed for network-enabling serial communications devices.

Features
  • RoHS Directive 2002/95/EC compliant
  • No serial cable distance limitations enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • Software selectable RS-232, RS-422, or RS-485 serial interfaces simplify setup and eliminate mechanical tampering associated with DIP switch products
  • Application compatibility supports native COM, TTY, or TCP/IP socket communication modes
  • Built-in two-port 10/100 Ethernet switch simplifies network connection
  • Web-based configuration makes setup and management changes quick and easy
  • Real-time e-mail event notification alerts administrator of potential connection and security issues
  • Temperature rated for extreme conditions operating temperature of -20 to 60C enables DeviceMaster to function in a wide variety of harsh environments
  • 1U rack mount housing provides compatibility with existing IT equipment
  • PortVision Plus remote monitoring and management automatically locates DeviceMasters on the network, enabling user to view status, update firmware, and resolve issues remotely
  • Software developer kit available for users interested in writing custom applications to run on the DeviceMaster platform
  • Security Features SSL & SSH management, SSL serial data stream encryption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items