99451-0 - COMTROL CORPORATION - DeviceMaster | Anixter
99451-0 | COMTROL CORPORATION

COMTROL CORPORATION | 99451-0 | DeviceMaster PRO 16 Port Serial device server with DB9 connections - RS/232/422/485 - Surge Protection

  • Manufacturer # 99451-0
  • Anixter #480560
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The DeviceMaster PRO 16-Port is a device server designed for network-enabling serial communications devices.

Features
  • RoHS Directive 2002/95/EC compliant
  • No serial cable distance limitations 16-port serial bridge enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • Software selectable RS-232/422/485 serial interfaces simplify setup and eliminate mechanical tampering associated with DIP switch products
  • Serial ports with enhanced 25KV surge protection ethernet device server supports native COM, TTY, or TCP/IP Socket communication modes
  • Web-based configuration makes setup and management changes quick and easy
  • DeviceMaster PRO rugged metal housing enables panel and rack mounting
  • Temperature rated for extreme conditions operating temperature of -37 to 74C enables DeviceMaster to function in a wide variety of harsh environments
  • Built-in two-port 10/100 Ethernet switch simplifies network connection
  • PortVision remote monitoring and management automatically locates DeviceMasters on the network, enabling user to view status, update firmware, and resolve issues remotely
  • Software Developer Kit included for users interested in writing custom applications to run on the DeviceMaster platform
  • Security Features SSL & SSH management, SSL serial data stream encryption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items