99455-8 - COMTROL CORPORATION - DeviceMaster | Anixter
99455-8 | COMTROL CORPORATION

COMTROL CORPORATION | 99455-8 | DeviceMaster RTS 16 Port rackmount Serial device server with RJ45 connections - RS/232/422/485

  • Manufacturer # 99455-8
  • Anixter #480550
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The Comtrol DeviceMaster RTS 16-Port Rackmount is a 16-port device server designed for network-enabling serial communications devices.

Features
  • RoHS Directive 2002/95/EC compliant
  • No serial cable distance limitations enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • Software selectable RS-232, RS-422, or RS-485 serial interfaces simplify setup and eliminate mechanical tampering associated with DIP switch products
  • Application compatibility supports native COM, TTY, or TCP/IP Socket communication modes
  • Integrated auto-sensing 120/240 V AC power supply with US and Euro power cords
  • Web-basedconfiguration makes setup and management changes quick and easy
  • Real-time e-mail event notification alerts administrator of potential connection and security issues
  • Rugged metal housing 1U rack mountable
  • Temperature rated for extreme conditions operatng temperature of -37 to 74C enables DeviceMaster to function in a wide variety of harsh environments
  • PortVision remote monitoring and management automatically locates DeviceMasters on the network enabling user to view status, update firmware, and reso lve issues remotely
  • Software developer kit available for users interested in writing custom applications to run on the DeviceMaster platform
  • Security Features SSL & SSH management, SSL serial data stream encryption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items