99460-2 - COMTROL CORPORATION - DeviceMaster | Anixter
99460-2 | COMTROL CORPORATION

COMTROL CORPORATION | 99460-2 | DeviceMaster Serial Hub 16 Port Serial device server with DB9 connections - RS/232 Only

  • Manufacturer # 99460-2
  • Anixter #480555
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The Comtrol DeviceMaster Serial Hub 16-Port network enables up to 16 serial communications devices.

Features
  • RoHS Directive 2002/95/EC compliant
  • No serial cable distance limitations enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • RS-232 serial interface on DB9 serial ports providing increased shielding in noisy electrical environments
  • Application compatibility supports native COM, TTY, or TCP/IP Socket communication modes
  • Web-based configuration makes setup and management changes quick and easy
  • Real-time e-mail event notification alerts administrator of potential connection and security issues
  • Rugged metal housing enables panel and 1U rack mount
  • Temperature rated for extreme conditions operating temperature of -37 to 74C enables DeviceMaster to function in a wide variety of harsh environments
  • PortVision remote monitoring and management automatically locates DeviceMasters on the network and enables the user to view status, update firmware, and resolve issues remotely
  • Security Features SSL & SSH management, SSL serial data stream encryption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items