99471-8 | COMTROL CORPORATION

COMTROL CORPORATION | 99471-8 | This DeviceMaster UP 1-Port embedded 5-30 V DC industrial Ethernet Gateway operates in wide temperature ranges and delivers intelligent networking for any business

  • Manufacturer # 99471-8
  • Anixter #485906
Type: PROTOCOL CONVERTER
Description

At Comtrol, we believe gateways should be intelligent, robust, and easy to use.The DeviceMaster UP provides innovative EtherNet/IP, Modbus, and Profinet IO connectivity to a wide variety of devices. It can enable you to quickly connect PLCs, SCADA, OPC Servers and applications to devices such as barcode scanners, RFID readers, weigh scales, vision systems, printers, encoders, HVAC and sensors.With its simplified web-based configuration pages, innovative functionality and informative diagnostic information, the DeviceMaster UP provides the functionality required to make your job easier.

Features
  • DualConnectPlus(TM) Technology - simultaneously connect both serial and Ethernet devices to PLCs and/or applications. String, RFID, and barcode data filtering eliminates redundant data while extracting the RFID and barcode parameters.
  • Provide PLC connectivity - to standard serial devices with protocol support for EtherNet/IP, PROFINET, Modbus/TCP, Modbus RTU/ASCII, and TCP/IP
  • Supported PLC models -
  • EtherNet/IP: Allen Bradley ControlLogix Family, SLC 5/05, PLC-5, MicroLogix
  • PROFINET: Siemens400, 300 S7
  • Modbus: Modicon Quantum, Premium, Momentum, Compact, Micro, GE Fanuc Rx7i, Rx3i, 90-70, 90- 30, Versamax
  • Wide - 37C to 74C industrial temperature range
  • Variable power input - 1-Port V DC ethernet serial gateway eliminates need for p converters
  • PortVision Plus monitoring and management software - automatically monitors devices on the network and enables user to view status, update firmware and resolve issues remotely
  • RoHS Directive 2002/95/EC compliant
Specifications
  • Bus Interface Specification: 10/100 BASE-T
  • Memory - Flash: 4 MB
  • Installation Method: Embedded
  • LED Indicators: 100MB Ethernet, Duplex, Ethernet Link/Activity, and Status
  • Dimensions: 3.5" x 0.6" x 2.6", 8.89 x 1.52 x 6.6 cm
  • Product Weight: 1.8 oz, 51.03 g
  • Connector Type: RJ45F
  • Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items