99481-7 - COMTROL CORPORATION - DeviceMaster | Anixter
99481-7 | COMTROL CORPORATION

COMTROL CORPORATION | 99481-7 | DeviceMaster RTS 2 Port Serial device server with terminal strip connections and ethernet switch - RS/232/422/485

  • Manufacturer # 99481-7
  • Anixter #480563
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The DeviceMaster RTS 2-Port 2E is a serial device server that can be used to network enable two serial devices on an Ethernet network.

Features
  • 2-Port 2E ethernet serial bridge with proven DeviceMaster performance
  • Serial communications speeds up to 230Kbps per port
  • RS-232/422/485 software selectable interfaces
  • Convenient DIN rail design
  • Screw terminal connections
  • Wide input power range
  • RoHS compliant
  • SSL & SSH management, SSL serial data stream encryption
Applications

The DeviceMaster RTS 2-Port 1E and 2E are the newest models in Comtrol's popular line of DeviceMaster serial device servers. These products can be used to network-enable two serial devices on any Ethernet network and are ideal for applications in:

? Traffic and transportation;
? Industrial automation;
? Material handling; or
? Any project that requires serial-to-Ethernet communication with DIN rail-based equipment installations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items