99501-2 - COMTROL CORPORATION - DeviceMaster | Anixter
99501-2 | COMTROL CORPORATION

COMTROL CORPORATION | 99501-2 | DeviceMaster UP 1-Port VDC Modbus

  • Manufacturer # 99501-2
  • Anixter #485905
Type: PROTOCOL CONVERTER
Description

The DeviceMaster UP has been designed to meet the demands of today's increasingly diverse Modbus installations. Comtrol has developed three unique Modbus firmware applications that provide a wide range of Modbus connectivity. Simple connections or complex Modbus networks, you can do it all with a DeviceMaster UP. Highly flexible and robust, the DeviceMaster UP provides connectivity between a vast array of Modbus controllers and devices. Simplified configuration pages, innovative functionality and informative diagnostic information all make for quick and easy set-up of even the most complex Modbus installations.

Features
  • DIN-rail mounting and screw terminal power connections
  • 1-Port VDC Modbus Ethernet gateway delivers highly flexible and unique Modbus functionality
  • Multiple Modbus master and slave types
  • Raw/ASCII Serial and Ethernet device support
  • Variable power input eliminates need for power converters
  • Dual Ethernet ports for daisy chaining network connections between multiple units
  • RoHS Directive 2002/95/EC compliant
Specifications
  • Serial Connectors: (1) DB9 Male
  • Ethernet Ports: (1) 10/100 BaseT
  • Processor: ARM7 44Mhz
  • Memory - RAM: 8MB, Flash: 4MB
  • Mounting Options: Panel/Rack
  • LED Indicators: Status, Ethernet Link/Activity, Collision, 100MB Ethernet, RX/TX per Port
  • Housing: RugSteel Construction
  • Device Requirements: 5 to 30 V DC
  • Device Consumption: 2.5 Watts
  • External Power Supply (Included) - Input: 90 to 260 V AC @ 47-63Hz, Output: 500mA @ 24 V DC
  • Surge Protection: 15KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items