99532-6 - COMTROL CORPORATION - This | Anixter
99532-6 | COMTROL CORPORATION

COMTROL CORPORATION | 99532-6 | This DeviceMaster UP 2-Port industrial Ethernet Modbus gateway has dual ethernet ports for daisy chaining network connections and operatates within an extended temperature range

  • Manufacturer # 99532-6
  • Anixter #485910
Type: PROTOCOL CONVERTER
Description

The DeviceMaster UP has been designed to meet the demands of today's increasingly diverse Modbus installations. Comtrol has developed three unique Modbus firmware applications that provide a wide range of Modbus connectivity. Simple connections or complex Modbus networks, you can do it all with a DeviceMaster UP. Highly flexible and robust, the DeviceMaster UP provides connectivity between a vast array of Modbus controllers and devices. Simplified configuration pages, innovative functionality and informative diagnostic information all make for quick and easy set-up of even the most complex Modbus installations.

Features
  • DIN-rail mounting and screw terminal power connections
  • Highly flexible and unique Modbus functionality
  • 2-Port Modbus offers multiple Modbus master and slave types
  • Raw/ASCII Serial and Ethernet device support
  • Variable power input eliminates need for power converters
  • Dual Ethernet ports for daisy chaining network connections between multiple units
  • RoHS Directive 2002/95/EC compliant
Specifications
  • Bus Interface Specification: 10/100BASE-T
  • Memory - SDRAM: 8 MB, Flash: 4 MB
  • Enclosure: UL94-V0 PLASTIC
  • Installation Method: DIN Rail (35mm)
  • LED Indicators: ETHERNET ACTIVITY, ETHERNET LINK, and STATUS
  • Dimensions: 4.37" x 3.9" x .89", 11.1 2.2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items