A0844272 - NOR-AIS - 2-P/1.0MM SOLID PVC/PVC | Anixter
A0844272 | NOR-AIS

NOR-AIS | A0844272 | 2-P/1.0MM SOLID PVC/PVC BLACK

  • Manufacturer # A0844272
  • Anixter #BZ-A0844272
Conductor Count: 2 PAIRS
Conductor Material: BERYLLIUM COPPER ALLOY
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items